Motion
J5452F
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 9.3750 in Overall Length
Mi Item #03639405
MFR #J5452F
Price$77.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Polished Finish/Coating, Small Head Drive Style, 0.5000 in Drive Size, 9.3750 in Overall Length
Mi Item #03639405
MFR #J5452F

Mfr description
J5452F 1/2" DR STD ROUND HEAD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.51/each

Specifications

Dimensions

  • Drive Size
    0.5000 in
  • Length
    9.3750 in, 238.12 mm
  • Overall Length
    9.3750 in

Details

  • Drive Style
    Small Head
  • Finish Coating
    Polished
  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • UPC_NO
    662679979164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)