Motion
DC211TTR21

NTN
DC211TTR21

Farm Implement Bearing - Straight, 1.7800 in Bore, 100 mm OD, 1.7500 in Width, Double Sealed
Mi Item #03639411
MFR #DC211TTR21
Price$202.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DC211TTR21

Farm Implement Bearing - Straight, 1.7800 in Bore, 100 mm OD, 1.7500 in Width, Double Sealed
Mi Item #03639411
MFR #DC211TTR21

Mfr description
DC211TTR21 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$202.99/each

Specifications

Dimensions

  • Bore Diameter
    1.7800 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.7500 in

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DC211TTR21 BRG
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7800 in bore diameter, double sealed closure, 100 mm outside diameter, and 1.7500 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DC211TTR21
  • Manufacturer Upc Number
    4547359468632
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468632
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)