Motion
DS209TT6E

NTN
DS209TT6E

Farm Implement Bearing - Straight, 1.7690 in Bore, 3.3465 in OD, 1.6870 in Width, Double Sealed
Mi Item #03639415
MFR #DS209TT6E
Price$239.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DS209TT6E

Farm Implement Bearing - Straight, 1.7690 in Bore, 3.3465 in OD, 1.6870 in Width, Double Sealed
Mi Item #03639415
MFR #DS209TT6E

Mfr description
DS209TT6E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.00/each

Specifications

Dimensions

  • Bore Diameter
    1.7690 in
  • Inner Ring Width
    1.6870 in
  • Outside Diameter  
    3.3465 in
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.6870 in
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DS209TT6E BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.7690 in bore diameter, double sealed closure, 85 mm outside diameter, and 1.6870 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DS209TT6E
  • Manufacturer Upc Number
    4547359470031
  • Product Type
    Agricultural & Farm Line Bearings
  • Series
    DS209
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359470031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)