Motion
FD211RM

NTN
FD211RM

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Triple-Lip Contact Seal Seal
Mi Item #03639427
MFR #FD211RM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FD211RM

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Heavy Duty, Triple-Lip Contact Seal Seal
Mi Item #03639427
MFR #FD211RM

Mfr description
FD211RM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.5000 in
  • Bore Diameter  
    1-1/2 in
  • Housing Width
    1.7940 in
  • Length Through Bore
    50.8 mm
  • Overall Length
    5.5000 in
  • Overall Length Diameter  
    5.5000 in
  • Overall Width
    2.0000 in
  • Weight
    5.713 lbs

Details

  • Bore Type
    Square
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Pressed Steel
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    FD
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359473209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)