Motion
CDS209TTR6P

NTN
CDS209TTR6P

Precision Ground Ball Bearing - Straight Bore, 1.5300 in ID, 5.0000 in OD, 1.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #03639428
MFR #CDS209TTR6P
List Price$351.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CDS209TTR6P

Precision Ground Ball Bearing - Straight Bore, 1.5300 in ID, 5.0000 in OD, 1.6875 in Width, Double Shielded, Without Snap Ring
MI ITEM #03639428
MFR #CDS209TTR6P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.83/each for your price

Overview

Mfr description
CDS209TTR6P BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Manufacturer Catalog Number
    CDS209TTR6P
  • Manufacturer Upc Number
    4547359467222
  • UPC_NO
    4547359467222
  • Description
    CDS209TTR6P BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The CDS209TTR6P is a 1.5300 in bore precision ground ball bearing with 5.0000 in OD, 1.6875 in width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text