Overview
Mfr description
CDS211TTR23 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog NumberCDS211TTR23
- Manufacturer Upc Number4547359467246
- UPC_NO4547359467246
- DescriptionCDS211TTR23 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe CDS211TTR23 is a 1.7800 in bore precision ground ball bearing with 4.4380 in OD, 2.1250 in width, straight design, double shielded.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data