Motion
WPS106GRC

NTN
WPS106GRC

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 2.0194 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #03639497
MFR #WPS106GRC
Price$113.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
WPS106GRC

Ball Insert Bearing - Cylindrical Bore, 1-3/8 in Bore Diam., 2.8346 in OD, 2.0194 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #03639497
MFR #WPS106GRC

Mfr description
WPS106GRC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.59/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.4840 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    2.0194 in
  • Set Screw Thread Size
    3/8-16 UNC
  • Weight
    1.323 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL207-106
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359508871
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2250 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359508871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)