Motion
UELS211-203D1N

NTN
UELS211-203D1N

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03639509
MFR #UELS211-203D1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELS211-203D1N

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.8110 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #03639509
MFR #UELS211-203D1N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UELS211-203D1N

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    CN
  • Overall Width
    2.8110 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0787 in
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Bearing Material
    Through Hardened Steel
  • Finish Coating
    Uncoated
  • Seal Type
    Contact
  • Locking Device Part Number
    EL211-203
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359506884
  • UPC_NO
    4547359506884
  • Weight
    0.64 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text