Motion
205TTB

NTN
205TTB

Agricultural Radial Special Bearing - Straight, 0.7500 in Bore, 2.0400 in OD, 1.3700 in Width, Double Sealed
Mi Item #03639515
MFR #205TTB
Price$151.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
205TTB

Agricultural Radial Special Bearing - Straight, 0.7500 in Bore, 2.0400 in OD, 1.3700 in Width, Double Sealed
Mi Item #03639515
MFR #205TTB

Mfr description
205TTB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.74/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Outside Diameter  
    2.0400 in
  • Overall Width  
    1.3700 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    205TTB BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.7500 in bore diameter, double sealed closure, 2.0400 in outside diameter, and 1.3700 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    205TTB
  • Product Type
    Agricultural & Farm Line Bearings
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517224
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)