Motion
206RTQ

NTN
206RTQ

Agricultural Radial Special Bearing - Straight, 0.9900 in Bore, 2.4400 in OD, 0.8750 in Width, Open
MI ITEM #03639518
MFR #206RTQ
Price$89.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
206RTQ

Agricultural Radial Special Bearing - Straight, 0.9900 in Bore, 2.4400 in OD, 0.8750 in Width, Open
MI ITEM #03639518
MFR #206RTQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.34/each

Specifications

Dimensions

  • Bore Diameter
    0.9900 in
  • Outside Diameter  
    2.4400 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    206RTQ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing is a straight bore type with 0.99 in bore diameter, open closure, 2.44 in outside diameter, and 0.8750 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    206RTQ
  • Product Type
    Agricultural & Farm Line Bearings
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359517514

Overview

Mfr description
206RTQ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text