Motion
SJ2160-5CU-C4

SMC CORP OF AMERICA
SJ2160-5CU-C4

VALVE PART NUMBER
Mi Item #03640393
MFR #SJ2160-5CU-C4
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SJ2160-5CU-C4

VALVE PART NUMBER
Mi Item #03640393
MFR #SJ2160-5CU-C4

Mfr description
SJ2160-5CU-C4 VALVE PART NUMBER
  • Service life of 50 million cycles
  • Port Size: M3x0.5; Push to Connecti fitting: 2mm, 4mm, 1/8", 5/32"
  • Flow rate up to 0.08 Cv (C = 0.36 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm
  • Port Sizes
    4 mm Push-to-Connect

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Normal State
    Normally Open
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    ≤16 ms
  • Seal Material
    Nitrile
  • Series
    SJ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    Dedicated for Centralized Wiring
  • Solenoid Power Consumption
    0.23 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS B 8375-1981, JIS
  • Thread Standard
    Push to Connect
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)