Motion
ZP40HU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #03640403
MFR #ZP40HU
List Price$12.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #03640403
MFR #ZP40HU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.85/each for your price

Overview

Mfr description
ZP40HU VACUUM PADS
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    40 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Overall Weight
    14 g
  • Weight
    14 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text