Motion
ZA220751 2 7/16 PILLOW ROLLER BRG

REXNORD INC
ZA220751 2 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #03640442
MFR #ZA220751 2 7/16 PILLOW ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZA220751 2 7/16 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 2-7/16 in Bore, Non-Expansion Bearing (Fixed)
Mi Item #03640442
MFR #ZA220751 2 7/16 PILLOW ROLLER BRG

Mfr description
ZA220751 ND PILLOWBLK W/ND BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    698210858902
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    ZA2
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210858902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)