Motion
21773-TIN 6-32 GH7 3FL

Reiff & Nestor Company
21773-TIN 6-32 GH7 3FL

Hand Tap - 115A Series, High Speed Steel Material, TiN Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #03640495
MFR #21773-TIN 6-32 GH7 3FL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Reiff & Nestor Company
21773-TIN 6-32 GH7 3FL

Hand Tap - 115A Series, High Speed Steel Material, TiN Finish, 3 Flutes, #6 – 32 Thread Size, UNC, Right Hand Direction
MI ITEM #03640495
MFR #21773-TIN 6-32 GH7 3FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21773-TIN 6-32 GH7 3FL BOTT TIN COA

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TiN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #6 – 32
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Series
    115A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text