Motion
D213-9NE-INS

KLEIN TOOLS INC
D213-9NE-INS

Lineman's Pliers - 1-19/32 in Jaw Length, 9-5/8 in Overall Length
MI ITEM #03640694
MFR #D213-9NE-INS
Price$158.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D213-9NE-INS

Lineman's Pliers - 1-19/32 in Jaw Length, 9-5/8 in Overall Length
MI ITEM #03640694
MFR #D213-9NE-INS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.68/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-5/16 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-5/8 in

Details

  • Handle Style
    Insulated
  • High Leverage
    High Leverage
  • Includes Wire Stripper
    Includes Wire Stripper
  • Jaw Surface Style
    Knurled
  • Material
    Alloy Steel
  • Nose Shape
    New England
  • UPC_NO
    092644700439

Overview

Mfr description
D213-9NE-INS HIGH VOLTAGE PLIERS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought