Motion
HD2000-9NE

KLEIN TOOLS INC
HD2000-9NE

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
MI ITEM #03640718
MFR #HD2000-9NE
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
HD2000-9NE

Flat Nose Pliers - 1-19/32 in Jaw Length, 9-1/2 in Overall Length
MI ITEM #03640718
MFR #HD2000-9NE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.99/each

Specifications

Dimensions

  • Jaw Length
    1-19/32 in
  • Jaw Thickness
    1-1/4 in
  • Jaw Width
    5/8 in
  • Overall Length
    9-1/2 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Crosshatch Teeth
  • Material
    Alloy Steel
  • UPC_NO
    092644700880

Overview

Mfr description
HD2000-9NE PLIERS
  • Pliers with thicker dipped handles are more comfortable and easier to grab with gloved hands
  • Cuts ACSR, screws, nails and most hardened wire
  • High-leverage design for greater cutting power and induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Made in USA with Custom, US-made tool steel
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • ''Handform'' handles for full gripping and cutting power
  • Features combination polished and black-oxide finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought