Motion
J203-8
Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/16 in Overall Length, Plastic Handle
MI ITEM #03640776
MFR #J203-8
Price$54.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Nose Pliers - 2-5/16 in Jaw Length, 8-7/16 in Overall Length, Plastic Handle
MI ITEM #03640776
MFR #J203-8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.65/each

Specifications

Dimensions

  • Jaw Length
    2-5/16 in
  • Jaw Thickness
    1 in
  • Jaw Width
    1/2 in
  • Overall Length
    8-7/16 in
  • Tip Width
    1/8 in

Details

  • Handle Style
    Plastic
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel

Overview

Mfr description
J203-8 NEEDLE NOSE PLIERS
  • Needle nose plier with heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Induction hardened cutting knives for long life
  • Forged in the USA with custom, US-made tool steel
  • Hot-riveted joint ensures smooth action and no handle wobble
  • State-of-the-art, dual material Journeyman™ handles provide a better grip without sacrificing tool strength or durability
  • Hard, black material for toughness and durability
  • Soft material on outer surface for comfort and a firm grip
  • Color-coded handles allow quick identification of tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought