Motion
J248-8
Wire Cutter - 8-1/8 in Overall Length
Mi Item #03640789
MFR #J248-8
Price$70.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/8 in Overall Length
Mi Item #03640789
MFR #J248-8

Mfr description
J248-8 CUTTING PLIERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.40/each

Specifications

Dimensions

  • Blade Length
    0.8130 in, 20.65 mm
  • Handle Length
    4.7400 in, 120.40 mm
  • Jaw Length
    13/16 in
  • Jaw Thickness
    11.68 mm;0.4600 in
  • Jaw Width
    1-3/16 in
  • Length
    8.0400 in, 204.22 mm
  • Overall Depth
    0.4600 in, 11.68 mm
  • Overall Length
    8-1/8 in
  • Single Part Height
    11.68 mm;0.4600 in
  • Single Part Length
    204.22 mm;8.0400 in
  • Single Part Width
    31.75 mm;1.2500 in
  • Tool Weight
    277.825 g, 9.8 oz
  • Tool Width
    31.75 mm;1.2500 in
  • Weight
    1.70 lbs
  • Width
    1.2500 in, 31.75 mm

Details

  • Application
    General Purpose
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Black, Red
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Journeyman, Angled Head, 8-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black/Red
  • Handle Material
    Alloy Steel
  • Handle Style
    Journeyman
  • Handle Type
    Journeyman
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644721090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)