Motion
5119
Tool Pouch - Pouch, 6-1/2 in Length, 8-1/2 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #03640792
MFR #5119
Price$40.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 6-1/2 in Length, 8-1/2 in Height, 2.0000 in Belt Width, Leather Material
Mi Item #03640792
MFR #5119

Mfr description
5119 (4 POCKET TOOL POUCH)
  • Four pockets for easy access to a variety of tools
  • Includes knife snap
  • Riveted leather construction for long life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.46/each

Specifications

Dimensions

  • Belt Width
    2.0000 in
  • Overall Height Or Width
    8-1/2 in
  • Overall Length
    6-1/2 in
  • Weight
    0.50 lbs

Details

  • Features & Benefits
    • Four pockets for easy access to a variety of tools • Includes knife snap • Riveted leather construction for long life • Slotted to fit belts up to 2-Inches (51 mm) wide • Assembled in the USA of U.S. and imported components
  • For Use With
    Belts: 2" Width
  • Includes
    Knife Snap
  • Material
    Leather
  • Number Of Exterior Pockets
    4
  • Product Types
    Holder
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644550201
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)