Motion
602-4-INS
Screwdriver - Speciality TiP, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in
Mi Item #03640794
MFR #602-4-INS
Price$36.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/4 in Tip Size, 4 in Blade Length, 8-11/32 in
Mi Item #03640794
MFR #602-4-INS

Mfr description
602-4-INS HIGH VOLTAGE SCREW DRIVER
  • Two layers of insulation provide protection against electric shock
  • Individually tested to exceed standards
  • Tips are precision ground to fit screw openings securely and resist slippage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.38/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-11/32 in
  • Tip Size
    1/4 in
  • Weight
    1.40 lbs

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Orange
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Specialty Tip Style
    Keystone
  • Tip Style
    Speciality
  • UPC_NO
    092644850233
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)