Motion
603-6-INS
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
Mi Item #03640797
MFR #603-6-INS
Price$35.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 11 in
Mi Item #03640797
MFR #603-6-INS

Mfr description
6337INS SCREW DRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.27/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    11 in
  • Tip Size
    #3

Details

  • Blade Material
    Alloy Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Orange
  • Handle Style
    Cushion Grip
  • Insulation Rating
    1000 V
  • Tip Style
    Phillips
  • UPC_NO
    092644853357
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)