Motion
FC355-04
Aeroquip (Eaton) FC355 Series R5 Hose Engine - 3/16 in ID, 0.52 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #03640827
MFR #FC355-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC355 Series R5 Hose Engine - 3/16 in ID, 0.52 in OD, 1500 psi Working Pressure, 6000 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #03640827
MFR #FC355-04

Mfr description
FC355-04
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    0.75 in
  • Dash Size
    -4
  • Height
    0.52 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.19 in
  • Length
    1 in
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    0.52 in
  • Outside Diameter
    0.52 in
  • Wall Thickness
    0.33 in
  • Weight
    0.17 lb
  • Width
    0.52 in

Details

  • Abrasion Resistance
    Standard
  • Application
    Air, gasoline, fuel, lubricating oils and coolants.
  • Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • Burst Pressure
    6000 psi
  • Color
    Blue
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    1500 psi
  • Hose Reinforcement Material
    Polyester and Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Manufacturer Catalog Number
    FC355-04
  • Manufacturer Upc Number
    678146083203
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    212 °F
  • Maximum Operating Pressure
    1500 psi
  • Maximum Temperature
    212 °F
  • Maximum Working Pressure
    1500 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    Air not to exceed 250 psi or 121 C [250 F]
  • Pressure Rating
    1500 psi
  • Standards Met
    ABS|DOT FMVSS 106 Type AII
  • Tube Material
    AQP Inner tube
  • Typical Applications
    Air, gasoline, fuel, lubricating oils and coolants.
  • UPC_NO
    678146083203
  • Working Pressure
    1500 psi
  • Working Temperature Max
    212°F
  • Working Temperature Min
    -40°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)