Motion
MWC30-1/2-12MM-A

RULAND MANUFACTURING CO
MWC30-1/2-12MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.5000 in, Bore - Side 2: 12 mm
MI ITEM #03641010
MFR #MWC30-1/2-12MM-A
Your Price$115.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RULAND MANUFACTURING CO
MWC30-1/2-12MM-A

Clamp-on Rigid Coupling - MW-Series 4 Beam Coupling Series, Aluminum, Bore - Side 1: 0.5000 in, Bore - Side 2: 12 mm
MI ITEM #03641010
MFR #MWC30-1/2-12MM-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$115.66/each(List $133.02)

Overview

Mfr description
MWC30-1/2"-12MM-A 4-BEAM CLAMP COUPLING

Specifications

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    12 mm
  • Coupling Material
    Aluminum
  • Outside Diameter
    1.1810 in
  • Overall Length
    0.9000 in
  • Torque Capacity
    4.87 ft-lbs
  • Bore Size
    0.5000 in
  • Screw Material
    Alloy Steel
  • Coupling Length
    38 mm
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    MW-Series 4 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.3800 in
  • Bore Tolerance
    +0.001 in to -0.000 in | +0.025 mm to -0.000 mm
  • Temperature Rating
    -40 to 225 °F
  • Weight
    0.170 lb
  • Harmonization Code
    8483.60.8000
  • Bore Diameter
    0.5000 in
  • Length Through Bore
    0.7170 in
  • UPC_NO
    63452916855
  • Maximum Transmitted Torque
    1.5800 N-m
  • Lubrication
    Maintenance Free
  • Number Of Locking Screws
    2
  • Material
    7075 Aluminum
  • Torque Rating (in-lb)
    6.60 N-m
  • Screw Size
    M4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text