Motion
PG505.123
Masking Tape - 54.8 m Long, 48 mm Wide, 0.147 mm Thick, Beige
Mi Item #03641021
MFR #PG505.123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Masking Tape - 54.8 m Long, 48 mm Wide, 0.147 mm Thick, Beige
Mi Item #03641021
MFR #PG505.123

Mfr description
PG505 NAT 48MMX54.8M IP-IP 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    54.8 m
  • Thickness
    0.147 mm
  • Weight
    0.69 lbs
  • Width
    48 mm

Details

  • Adhesion Strength
    30 oz-in
  • Backing Material
    Paper
  • Color
    Beige
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    20087143000238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)