Motion
INF5048AA
Air Operated Blow Gun - Inline, 3/4 NPT Inlet Size, 120 psi Inlet PSI, 48.0000 in, 1219.20 mm OAL
Mi Item #03641271
MFR #INF5048AA
Price$479.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Inline, 3/4 NPT Inlet Size, 120 psi Inlet PSI, 48.0000 in, 1219.20 mm OAL
Mi Item #03641271
MFR #INF5048AA

Mfr description
INF5048AA INFORCER W/48" EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$479.68/each

Specifications

Dimensions

  • Inlet Size
    3/4 NPT
  • Nozzle Length
    48.0000 in;1219.20 mm
  • Overall Length
    48.0000 in, 1219.20 mm
  • Tube Length
    48.0000 in;1219.20 mm
  • Weight
    4.8 lbs

Details

  • Air Consumption
    130 cfm
  • Air Pressure
    120 psi
  • Body Material
    Aluminum
  • Decibel Rating
    121 dB(A)
  • Handle Style
    Inline
  • Includes Nozzle
    Yes
  • Material
    Aluminum
  • Nozzle Material
    Aluminum
  • Safety Nozzle
    Yes
  • Standards Met
    OSHA
  • Style
    Pistol Grip
  • Tip Type
    Venturi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)