Motion
SC8215G023AC120/60

ASCO
SC8215G023AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Open
MI ITEM #03641327
MFR #SC8215G023AC120/60
List Price$460.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
SC8215G023AC120/60

Solenoid Valve - Female, 120 V ac, 2-Way, 2-Position, Normally Open
MI ITEM #03641327
MFR #SC8215G023AC120/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.00/each for your price

Overview

Mfr description
SC8215G023AC120/60

Specifications

  • Compatible Fluid Type
    Air, Gas, Vacuum
  • Valve Functionality
    2-Way, 2-Position, Normally Open
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    4 Cv
  • Solenoid Supply Voltage
    120 V ac
  • Solenoid Supply Frequency
    60 Hz
  • Orifice Diameter
    3/4 in
  • Seal Material
    Nitrile
  • Body Material
    Aluminum
  • Standards Met
    CE, CSA, FM, UL
  • Operating Pressure Range
    0 to +125 psi
  • Operating Temperature Range
    +32 to +125 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    10.1 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Direct Acting Solenoid
  • Maximum Operating Pressure
    +125 psi
  • Minimum Operating Pressure
    0 psi
  • Overall Length
    2-3/4 in
  • Overall Width
    2.36 in
  • Overall Height
    4.42 in
  • Weight
    1.08 lbs
  • Additional Details
    Return Spring
  • Port 1 Size/Type
    1/2 in NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought