Motion
ADVU-125-40-P-A

FESTO CORPORATION
ADVU-125-40-P-A

ADVU-125-40-P-A Compact Cylinder
Mi Item #03641496
MFR #ADVU-125-40-P-A
Price$2,144.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
ADVU-125-40-P-A

ADVU-125-40-P-A Compact Cylinder
Mi Item #03641496
MFR #ADVU-125-40-P-A

Mfr description
ADVU-125-40-P-A CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,144.96/each

Specifications

Dimensions

  • Bore Diameter  
    125 mm
  • Push Force At 100 Psi
    7363 N

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion Both End
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Elastic cushioning rings/pads at both ends
  • Cylinder Style
    Compact
  • Cylinder Suffix
    P-A
  • Magnet
    With Magnet
  • Maximum Applied Force
    7363 N
  • Options Included
    Elastic Cushioning Rings, Pads At Both Ends
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    ADVU
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)