Motion
BCV600
MI ITEM #03641504
MFR #BCV600
Price$106.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #03641504
MFR #BCV600

Mfr description
BCV600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.21/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Body Material
    Brass
  • Cracking Pressure
    +5 psi
  • Maximum Operating Pressure
    +2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)