Motion
C 2222

SKF
C 2222

Toroidal Roller Bearing - 110 mm Bore, 200 mm OD, 53 mm Width, Straight, Open
MI ITEM #03641551
MFR #C 2222
Your Price$1,640.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2222

Toroidal Roller Bearing - 110 mm Bore, 200 mm OD, 53 mm Width, Straight, Open
MI ITEM #03641551
MFR #C 2222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,640.66/each(List $1,968.79)

Overview

Mfr description
C2222 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    110 mm
  • Outside Diameter
    200 mm
  • Overall Width
    53 mm
  • Closure Type
    Open
  • Operating Temperature Range
    392 °F
  • Max Rpm
    4300 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571206707
  • UPC_NO
    7316571206707
  • Product Type
    Toroidal Roller Bearings
  • Weight
    15.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought