Motion
NFD16G/8M
Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema Liner
MI ITEM #03642751
MFR #NFD16G/8M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Medium, ANSI Cut Level A2, Dyneema Liner
MI ITEM #03642751
MFR #NFD16G/8M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NFD16G/8M

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    21 CFR, FDA, USDA
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought