Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 5/8 in Saw Diameter, 1-1/2 in Cutting Depth, With Built-In Arbor
MI ITEM #03642789
MFR #TAC10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TAC10 5/8IN HOLE SAW

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    With Built-In Arbor
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • TPI/Number of Teeth
    4 to 6 TPI
  • Arbor Shank Size
    7/16 in
  • Finish Coating
    Uncoated
  • Material Grade
    M3
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot
  • Series
    TAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text