Motion
AWD40-N04D-Z
Micro Mist Separator - Polycarbonate Bowl, 1/2 NPT Port Size
MI ITEM #03642979
MFR #AWD40-N04D-Z
Your Price$98.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Separator - Polycarbonate Bowl, 1/2 NPT Port Size
MI ITEM #03642979
MFR #AWD40-N04D-Z

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$98.12/each(List $112.30)

Overview

Mfr description
AWD40-N04D-Z MICRO MIST SEP REGULATOR
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Body Size
    40
  • Bowl Options
    Polycarbonate Bowl
  • Bowl Material
    Polycarbonate
  • Proof Pressure
    218 psi
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    140 °F
  • Overall Length
    70 mm
  • Overall Width
    75 mm
  • Overall Height
    239 mm
  • Drain Type
    Automatic (Normally Open)
  • Fluid Comp
    Air
  • Port Size
    1/2 NPT
  • Series
    AWD
  • Weight
    1.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text