Motion
RP 1232
Silent Chain - RamPower Chain, Two Center Guide Style, 1.5000 in Pitch, 8.0000 in Overall Width, Steel Material
Mi Item #03643035
MFR #RP 1232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silent Chain - RamPower Chain, Two Center Guide Style, 1.5000 in Pitch, 8.0000 in Overall Width, Steel Material
Mi Item #03643035
MFR #RP 1232

Mfr description
RP1232 SILENT CHAIN
  • RP or RamPower series silent chain provides approximately two times the power capacity of standard silent chain
  • RP chain operates on sprockets having an ASME Standard tooth profile and is well suited for new or replacement applications
  • Price per foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    8.0000 in
  • Overall Length
    10 ft
  • Pitch
    1.5000 in
  • Weight
    24.6 lbs/ft

Details

  • Chain Construction
    Two Center Guide
  • Chain Type
    RamPower
  • Material
    Steel
  • Working Load Capacity
    240000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)