Motion
SSURPBO16
Linear Guide Round Shaft Pillow Block - Super Smart Rigid SSURPB Series, Open, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
Mi Item #03643050
MFR #SSURPBO16
Price$507.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Super Smart Rigid SSURPB Series, Open, 1.000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
Mi Item #03643050
MFR #SSURPBO16

Mfr description
SSURPBO16 RIGID PILLOW BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$507.02/each

Specifications

Dimensions

  • Center Shaft Height
    1.187 in
  • Outside Diameter
    3.250 in
  • Overall Height
    2.000 in
  • Overall Length
    3.250 in
  • Overall Width
    2.630 in
  • Shaft Diameter
    1.000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1900 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +185 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Super Smart Rigid SSURPB
  • UPC_NO
    662486274841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)