Overview
Mfr description
BLRB 365214 F
Specifications
- Type Of BearingRadial
- Bore Diameter
- Outside Diameter
- Inner Ring Width
- Outer Ring Width1.6535 in
- Radial Static Load Capacity314733 lbf
- Radial Dynamic Load Capacity62947 lbf
- SeriesBLRB
- Manufacturer Product Page
- Weight2.141 lbs
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data