Motion
H2316
Adapter Sleeve - 70 mm Bore Dia., Carbon Steel Material
MI ITEM #03643341
MFR #H2316
Price$131.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 70 mm Bore Dia., Carbon Steel Material
MI ITEM #03643341
MFR #H2316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$131.03/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Outside Diameter
    70 mm
  • Overall Width
    57 mm
  • Weight
    12.6 lbs

Details

  • Country of Origin
    US
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Material / Coating
    Carbon Steel
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    0808250311026

Overview

Mfr description
H2316 70MM ADAPTER SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought