Motion
96DU32-S1

GGB BEARINGS
96DU32-S1

6.0000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #03643415
MFR #96DU32-S1
Your Price$599.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
96DU32-S1

6.0000 in Bore, 2.0000 in Length, Metal-Polymer Composite Material
MI ITEM #03643415
MFR #96DU32-S1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$599.04/each(List $662.54)

Overview

Mfr description
96DU32-S1 METAL-POLYMER - IMPE

Specifications

  • Additional Details
    Metal-Polymer;Self-Lubricating;Maintenance-Free;Steel Backed;PTFE Lined;Dry-Running Capability
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    6.0000 in
  • Overall Length
    2.0000 in
  • Finish Coating
    Tin-Plated
  • Maximum P Value
    140 N/mm2;20000 psi
  • Description
    Sleeve Bearing PTFE Lined Steel Backed
  • Max PV Dry (psi x fpm)
    50000
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Backing Material
    Steel
  • Standards Met
    ISO-9001, QS-9000
  • Series
    DU
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    6.1875 in
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    6.0000 in, 152.40 mm
  • Length Tolerance
    ±0.010 in
  • Max Pressure
    140 N/mm2, 20000 psi
  • Sleeve Bearing Type
    Plain Sleeve
  • Manufacturer Catalog Number
    96DU32
  • RoHs Compliance
    No
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    6 1858/6.1874 in
  • Recommended Shaft Size
    152.40 mm, 6.0000 in
  • Thickness
    0.0929 in, 2.36 mm
  • Type Of Bearing
    Sleeve
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text