Motion
HD12 UJ SOLID X SOLID

LOVEJOY INC
HD12 UJ SOLID X SOLID

68514417435 Pin & Block U-Joint - Single Joint, 2.0000 in OD, 5.4400 in Length, Steel
MI ITEM #03643563
MFR #HD12 UJ SOLID X SOLID
Your Price$490.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD12 UJ SOLID X SOLID

68514417435 Pin & Block U-Joint - Single Joint, 2.0000 in OD, 5.4400 in Length, Steel
MI ITEM #03643563
MFR #HD12 UJ SOLID X SOLID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$490.13/each(List $563.66)

Overview

Mfr description
HD12-UJ-SOLIDXSOLID
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Solid
  • Size Code
    HD-12
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    15600 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.5000 in
  • Joint Diameter
    2.0000 in
  • Overall Length
    5.4400 in
  • Pin Height
    2.7200 in
  • Maximum Bore Size
    1.5000 in
  • Max Rpm
    1750 rpm
  • Keyway Size
    No Keyway
  • Series
    HD
  • Boot Kit Number
    D-12
  • Weight
    3.85 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144174352

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought