Motion
H615-125-R
Hydraulic Flow Meter - 2 gpm Port Size, NPTF, Female, 25 gpm Max Flow
MI ITEM #03643570
MFR #H615-125-R
Price$584.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Flow Meter - 2 gpm Port Size, NPTF, Female, 25 gpm Max Flow
MI ITEM #03643570
MFR #H615-125-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$584.92/each

Specifications

Dimensions

  • Minimum Flow Rate
    2 gpm

Details

  • Action
    Direct
  • Connection Gender
    Female
  • Max Operating Temperature
    250 °F
  • Maximum Flow Rate
    25 gpm
  • Operating Medium
    Oil
  • Thread Standard
    NPTF

Overview

Mfr description
H615-125-R FLOW METER
  • EZ to install, in any position—no special piping or flow straighteners needed
  • No electrical connections
  • Direct reading indication
  • Accuracy within ±5% full scale
  • Relatively insensitive to shock and vibration
  • Pressure rating: 325 psi
  • Manufacturer: Hedland

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought