Motion
MG 307 SZZ-4
Mast Guide Ball Bearing - 1.3780 in ID, 4.0000 in OD, 1.1875 in Width, Double Shield
MI ITEM #03643590
MFR #MG 307 SZZ-4
Price$113.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mast Guide Ball Bearing - 1.3780 in ID, 4.0000 in OD, 1.1875 in Width, Double Shield
MI ITEM #03643590
MFR #MG 307 SZZ-4

Mfr description
MG307SZZ-4 RADIAL BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.3780 in
  • Outer Ring Width  
    1.1875 in
  • Outside Diameter  
    4.0000 in
  • Overall Width
    1.1875 in

Details

  • Closure Type
    Shielded
  • Manufacturer Product Page
  • Product Type
    Mast Guide Bearings
  • Product Types
    Mast Guide Ball Bearing
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)