Motion
88302

BRADY
88302

Lockout Label - Message: Lock Out Before Servicing, Polyester Material, Black on Yellow
MI ITEM #03643787
MFR #88302
List Price$23.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
88302

Lockout Label - Message: Lock Out Before Servicing, Polyester Material, Black on Yellow
MI ITEM #03643787
MFR #88302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.76/each for your price

Overview

Mfr description
88302 LOCK OUT BEFORE SERVICING SIGN

Specifications

  • Tag Or Label
    Label
  • Language
    English
  • Message (Front)
    Lock Out Before Servicing
  • Material
    Polyester
  • Thickness
    0.006 to 0.01 in
  • Color
    Black on Yellow
  • Standards Met
    ANSI Z535, OSHA 1910.145
  • Height
    2-1/4 in
  • Width
    4-1/2 in
  • Resistance Features
    Chemical Resistant
  • Indoor Outdoor Use
    Indoor & Outdoor
  • UPC_NO
    75447388302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text