Overview
Mfr description
ZS14NEW Z SEAL KIT
- Z Clearance Seal Kit for Spherical Roller Bearing
Specifications
- Country of OriginUnited States of America
- UPC_NO698210840730
- Size Code14
- Kit TypeBearing Parts Kit
- Weight5.00 lbs
- SeriesZ Type
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data