Motion
FLSR-25-R
Rotary Actuator - 0 to 180 ° Angle of Rotation, 25 Body Size
Mi Item #03644399
MFR #FLSR-25-R
Price$1,172.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator - 0 to 180 ° Angle of Rotation, 25 Body Size
Mi Item #03644399
MFR #FLSR-25-R

Mfr description
13730 DRIVE FREEWHEEL SEMI-ROTARY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,172.57/each

Specifications

Dimensions

  • Body Size
    25

Details

  • Actuator Type
    Free wheel unit
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Elastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)