Motion
CSEB224M55H 55MM CARTRIDGE RLR BRG

LINK-BELT
CSEB224M55H 55MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 55 mm Bore, 107.36 mm OD, Cast Steel
Mi Item #03644774
MFR #CSEB224M55H 55MM CARTRIDGE RLR BRG
Price$1,062.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CSEB224M55H 55MM CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 55 mm Bore, 107.36 mm OD, Cast Steel
Mi Item #03644774
MFR #CSEB224M55H 55MM CARTRIDGE RLR BRG

Mfr description
CSEB224M55H CARTRIDGE CSE-B224M55H
  • 55.00 mm Mounted Spherical Roller Bearing, Cast Steel Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,062.04/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    4.2268 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    7.25 lbs

Details

  • Expansion Type
    Fixed
  • Housing Material
    Cast Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    32500 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    B22400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327406370
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)