Motion
04048-NEC1/2-12.7

LENOX SAW BLADES
04048-NEC1/2-12.7

LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/2 in Wide
MI ITEM #03644896
MFR #04048-NEC1/2-12.7
List Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
04048-NEC1/2-12.7

LENOX® Band Saw Blade - Carbon Steel Material, 100 ft Long, 1/2 in Wide
MI ITEM #03644896
MFR #04048-NEC1/2-12.7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.02/each for your price

Overview

Mfr description
EDP04048 100' X 1/2" X .025 X 14T

Specifications

  • Cutting Material
    Carbon Steel
  • Usage Type
    Coil Stock
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Constant
  • Tpi
    14
  • Tooth Form
    Regular
  • Tooth Set
    Raker
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    No
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text