Motion
22210 EK/VA751

SKF
22210 EK/VA751

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Special
MI ITEM #03645184
MFR #22210 EK/VA751
Price$2,022.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22210 EK/VA751

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 23 mm Width, Tapered 1:12 Bore, Special
MI ITEM #03645184
MFR #22210 EK/VA751

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,022.76/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1.00 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.38 lbs

Details

  • ABEC
    ABEC 5
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, Printing Press
  • Finish Coating
    None
  • Internal Clearance
    Special
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Upc Number
    7316572161708
  • Max Rpm
    9500 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    222
  • UPC_NO
    7316572161708

Overview

Mfr description
22210EK VA751
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, Printing Press

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought