Motion
XPW1032PXT30
Standard Wing Pulley - Crown Face, 10 in Dia., 32 in Face Width, XT Hub
MI ITEM #03645544
MFR #XPW1032PXT30
Price$1,244.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 10 in Dia., 32 in Face Width, XT Hub
MI ITEM #03645544
MFR #XPW1032PXT30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,244.78/each

Specifications

Dimensions

  • Face Width  
    32 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    10 in
  • Weight
    80.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
XPW1032PXT30 10X32 CF WING PULLEY W/PXT3
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought