Motion
24715-0295

GARLOCK KLOZURE
24715-0295

Klozure® Oil Seal - Solid, 16.535 in Shaft Dia., 18.110 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
Mi Item #03645625
MFR #24715-0295
Price$2,420.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-0295

Klozure® Oil Seal - Solid, 16.535 in Shaft Dia., 18.110 in OD, 0.787 in Overall Width, Mill-Right ES Lip Material
Mi Item #03645625
MFR #24715-0295

Mfr description
59X0295 MILL-RIGHT ES CRS 16.535"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,420.12/each

Specifications

Dimensions

  • Outside Diameter
    18.110 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    16.535 in
  • Weight
    4.23 lbs

Details

  • Construction Description
    Assembled Seal, Single Reverse Bevel Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744217976
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Operating Temperature Range
    300 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 59
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)