Motion
450  KIT, FAN SHAFT INPUT

HUB CITY INC
450 KIT, FAN SHAFT INPUT

Speed Reducer Replacement Part - Fan Shaft Input, Cast Iron, Steel Material
MI ITEM #03645639
MFR #450 KIT, FAN SHAFT INPUT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
450 KIT, FAN SHAFT INPUT

Speed Reducer Replacement Part - Fan Shaft Input, Cast Iron, Steel Material
MI ITEM #03645639
MFR #450 KIT, FAN SHAFT INPUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0229-02891

Specifications

  • Product Types
    Worm Gear Reducer
  • Material
    Cast Iron, Steel
  • Manufacturer Catalog Number
    450 KIT, FAN SHAFT INPUT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798218373
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    11.00 lbs
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought