Overview
Mfr description
1108886 FIXMASTER CRACK FILLER
Specifications
- Adheres toConcrete
- Package Size8.6 fl oz (US)
- ApplicationGrouting
- Package TypeCartridge
- Application Time8 min
- Functional Cure Time2 hr
- ColorGray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data